Shop All Power Supplies
Cabur
Power Supply, 85 to 264V AC, 5 to 15V DC, 30W, 2 to 4A, DIN Rail
Mfr # XCSD1030W012VAA
Zoro # G809769099
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 5 to 15V DC
- Power Rating 30W
- Output Amps 2 to 4A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabur
- MFR # XCSD1030W012VAA
- Zoro # G809769099
- UPC # 810009761396
- Country of Origin Italy
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 53 mm |
Depth | 62 mm |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 5 to 15V DC |
Power Rating | 30W |
Output Amps | 2 to 4A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Peak Amps | 5 A |
Hold Up Time | 12 msec @ 120 V AC/20 msec @ 240 V AC |
Operating Temp. Range | -20 to 70 Degrees C |
Standards | UL 508 |
Features | Auto Reset, Class 2 Isolation, Include Overload and Short Circuit Protection, LED Status Indication, Long Reliable Life, Low Profile DIN Rail Power Supply that is Space Requiring Less than 2.1 in of DIN Rail Space, Over Temperature Protection, Reduces the Amount of Wiring Required for its Installation thereby Saving Installation Cost |
IP Rating | 20 |
Status Indicator | LED |
Description
Power Supply, Input Voltage 85 to 264 V AC, Output Voltage 5 to 15 V DC, Power Rating 30 W, Output Amps 2 to 4 A, Mounting DIN Rail, Case Material Plastic Case, Height 90 mm, Width 53 mm, Depth 62 mm, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 5 A, IP Rating 20, Hold Up Time 12 msec @ 120 V AC/20 msec @ 240 V AC, Status Indicator LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATDR1-6/10)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- Cabur Power Supplies