Shop All Specialty Cleaners
Cabot
Wood Cleaner, Clear, 1 gal.
Mfr # 140.0008007.007
Zoro # G4995067
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Jug
- Color Clear
- Cleaner Container Type Jug
- RTU Yield per Container 200 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0008007.007
- Zoro # G4995067
- UPC # 00080351810459
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Item | Wood Cleaner |
Container Type | Jug |
Color | Clear |
Cleaner Container Type | Jug |
RTU Yield per Container | 200 sq ft |
VOC Content | 5% |
Cleaner Chemical Product Grouping | Wood Cleaners |
Cleaner Form | Liquid |
Primary Chemical | None |
For Use on Surfaces | Wood |
Surfaces for Use On | Wood |
Description
Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Surfaces for Use On Wood, VOC Content 5 Percent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 14 oz (0957-12)
- KANTEK Acrylic Paper Towel Dispenser (AH190)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK (18240/01)
- SC JOHNSON PROFESSIONAL Lotion Dispenser (RES1LDS)
- CABOT Problem-Solver Wood Stripper 1 gal (140.0008004.007)
- CABOT Wood Cleaner Concentrate Deck Cleaner 1 gal (140.0008002.007)
- CABOT Wood Brightener Liquid 1 gal (140.0008003.007)
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz (SW203-1)
- 3M Gum Remover, 8 oz., PK6 (34854)
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- UNGER Rub Out (RUB50)
- Cabot Specialty Cleaners