Shop All Exterior Stains & Sealers
This Product is Discontinued
Cabot
Translucent Pacific Redwood, Flat, 5gal (Discontinued)
Mfr # 140.0003005.008
Zoro # G3395287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paint Base Type Oil
- Color Pacific Redwood
- Paint Color Family Reds
- Finish Flat
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0003005.008
- Zoro # G3395287
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 gal |
Details
Item | Clear and Translucent Coating |
Paint Base Type | Oil |
Color | Pacific Redwood |
Paint Color Family | Reds |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Application Temperature | Above 50 Degrees F |
Color Family | Reds |
Coverage | 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface |
Exposure Conditions | Exterior |
Stains and Sealers Product Grouping | Translucent Stain |
Application Method | Brush, Spray |
VOC Content | Less Than 550g/L |
Surface | Wood Surfaces |
Dry Time | 24 hr |
Dry Time Recoat | 24 hr |
Description
Translucent Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Reds, Pacific Redwood, Flat Finish, Size 5 gal, Coverage 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Clear and Translucent Coating
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, IL, IN, MA, MD, ME, NH, NJ, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.