Shop All Exterior Stains & Sealers
Cabot
Translucent Coating Natural, Flat, 1gal
Mfr # 140.0003000.007
Zoro # G1163102
original price:
$75.19
33% off
new price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Clears
- Finish Flat
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Application Method Brush, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0003000.007
- Zoro # G1163102
- UPC # 00080351130007
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Clear and Translucent Coating |
Paint Base Type | Oil |
Color | natural |
Paint Color Family | Clears |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Application Method | Brush, Spray |
VOC Content | Less Than 550g/L |
Coverage | 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface |
Application Temperature | Above 50 Degrees F |
Exposure Conditions | Exterior |
Dry Time Recoat | 24 hr |
Color Family | Clears |
Dry Time | 24 hr |
Surface | Wood Surfaces |
Stains and Sealers Product Grouping | Translucent Stain |
Description
Translucent Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Clears, Natural, Flat Finish, Size 1 gal, Coverage 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Clear and Translucent Coating
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Colorant Cemnt10Oz Tera (1317-04)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Yellow, Water -Based (283902)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- QUALI-TECH MFG RollerLite 4in x 1/4in Shed-Resistant Motech Mini Roller Covers, 2/Pack 24/Case - (4EMT025D)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- CABOT Translucent CoatingCedar, Flat, 1gal (140.0003002.007)
- CABOT Translucent, Pacific Redwood, Flat, 1gal (140.0003005.007)
- CABOT Semi-Solid Exterior Stain, Neutral Base, 1 Gal. (140.0001106.007)
- CABOT Sealer, Crystal Clear, Flat, 5gal (140.0001000.008)
- CABOT Aust Tmbr Mahogny Wf Qt (140.0019459.005)
- RUST-OLEUM RockSolid Brown Tone Water-Based Deck Refresh 1 gal (350060)
- Cabot Exterior Stains & Sealers