Shop All Exterior Stains & Sealers
Cabot
Stain, Honey Teak, Toned Flat, 1gal
Mfr # 140.0019458.007
Zoro # G4994997
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Whites
- Finish Toned Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0019458.007
- Zoro # G4994997
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Honey Teak |
Paint Color Family | Whites |
Finish | Toned Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Coverage | 250 to 350 sq ft |
Stains and Sealers Product Grouping | Exterior Stain |
Application Method | Brush, Spray |
Color Family | Whites |
Exposure Conditions | Exterior |
Dry Time | 24 hr |
VOC Content | Less Than 275g/L |
Application Temperature | Above 50 Degrees F |
Dry Time Recoat | 24 hr |
Surface | Wood Surfaces |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Whites, Honey Teak, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODKOTE PRODUCTS Wood Kote 12 oz. Black Jelled Stain (211-9)
- DIAL MFG 9 in. H X 3 in. W White Plastic Aerosol Cooler Coating (5328)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- AAON PAINT TOUCH UP WILKO HS GRAY AEROSOL (P80250)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- CABOT Stain, Mahogany Flame, Toned Flat, 1 gal. (140.0019459.007)
- CABOT Stain, Amberwood, Toned Flat, 1gal (140.0019457.007)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Neutral Base Acrylic Deck Stain 1 qt (140.0001806.005)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 5 gal (140.0003400.008)
- SIKKENS ProLuxe Cetol SRD RE Transparent Matte Natural Oil-Based All-in-One Stain and Finish 5 gal (SIK250-078.05)
- Cabot Interior and Exterior Paints and Stains