Shop All Exterior Stains & Sealers
Cabot
Stain, Driftwood Gry, Semi-Solid Flat, 1gal
Mfr # 140.0017444.007
Zoro # G4995051
original price:
$78.59
17% off
new price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Browns
- Finish Semi Solid
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0017444.007
- Zoro # G4995051
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Driftwood Gray |
Paint Color Family | Browns |
Finish | Semi Solid |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Application Temperature | Above 50 Degrees F |
Dry Time | 24 hr |
Color Family | Browns |
VOC Content | Less Than 275g/L |
Exposure Conditions | Exterior |
Coverage | 250 to 350 sq ft |
Application Method | Brush, Spray |
Dry Time Recoat | 24 hr |
Stains and Sealers Product Grouping | Exterior Stain |
Surface | Smooth and Rough Wood Surfaces |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, Driftwood Gray, Semi-Solid Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- GRACO Manifold Short Filter, 60 Mesh, Black (246384)
- RUST-OLEUM Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base (388963)
- PAASCHE AIRBRUSH CO RG Airbrush in Wood Case with 4 Head Sizes (RG-4WC)
- CABOT New Redwood, Semi-Solid Flat, 1 gal. (140.0017417.007)
- CABOT Stain, Mission Brown, Semi-Solid Flat, 1gal (140.0017434.007)
- CABOT Stain, Cordovan Brown, SemiSolid Flat, 1gal (140.0017437.007)
- CABOT DeckCorrect Solid Tintable Tint Base Water-Based Acrylic Deck Stain 5 gal (140.0025200.008)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- CABOT Australian Timber Oil Transparent Mahogany Flame Oil-Based Australian Timber Oil 1 gal (140.0003459.007)
- VARATHANE WOOD STN GUNSTOCK QT (262007)
- Cabot Interior and Exterior Paints and Stains