Shop All Exterior Stains & Sealers
Cabot
Stain, Cordovan Brown, SemiSolid Flat, 1gal
Mfr # 140.0017437.007
Zoro # G4995033
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Grays
- Finish Semi Solid
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0017437.007
- Zoro # G4995033
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Cordovan Brown |
Paint Color Family | Grays |
Finish | Semi Solid |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Dry Time | 24 hr |
Stains and Sealers Product Grouping | Exterior Stain |
Color Family | Grays |
Coverage | 250 to 350 sq ft |
Application Method | Brush, Spray |
Surface | Smooth and Rough Wood Surfaces |
Application Temperature | Above 50 Degrees F |
Dry Time Recoat | 24 hr |
Exposure Conditions | Exterior |
VOC Content | Less Than 275g/L |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Grays, Cordovan Brown, Semi-Solid Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red, Water -Based (1862838)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- A E S INDUSTRIES 3" PAINT BRUSH (AD606)
- MINWAX Brushing Lacquer Stn Qt (155100000)
- CABOT New Redwood, Semi-Solid Flat, 1 gal. (140.0017417.007)
- CABOT Stain, Driftwood Gry, Semi-Solid Flat, 1gal (140.0017444.007)
- CABOT Stain, Mission Brown, Semi-Solid Flat, 1gal (140.0017434.007)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Alkyd Australian Timber Oil 1 qt (140.0003400.005)
- CABOT Semi Solid DeckStainNew Cedar, Flat, 1gal (140.0001416.007)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Medium Base Acrylic Deck Stain 1 gal (140.0001808.007)
- SAS GROUP Sas Group DGF 12 oz. Amish Wood Milk (183845)
- Cabot Exterior Stains & Sealers