Shop All Exterior Stains & Sealers
Cabot
Stain, Amberwood, Toned Flat, 1gal
Mfr # 140.0019457.007
Zoro # G4997851
original price:
$88.91
21% off
new price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Clears
- Finish Toned Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0019457.007
- Zoro # G4997851
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Amberwood |
Paint Color Family | Clears |
Finish | Toned Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Dry Time | 24 hr |
Exposure Conditions | Exterior |
Dry Time Recoat | 24 hr |
Surface | Wood Surfaces |
Application Temperature | Above 50 Degrees F |
Color Family | Clears |
Application Method | Brush, Spray |
VOC Content | Less Than 275g/L |
Stains and Sealers Product Grouping | Exterior Stain |
Coverage | 250 to 350 sq ft |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Clears, Amberwood, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (200231)
- KRYLON INDUSTRIAL Spray Paint, Smoke Gray, Gloss, 12 oz (K01608A07)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205 - 9)
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- CABOT Stain, Mahogany Flame, Toned Flat, 1 gal. (140.0019459.007)
- CABOT Stn Sld Ss Neut Bse Qt (140.0000806.005)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Deep Base Acrylic Deck Stain 1 gal (140.0001807.007)
- CABOT Australian Timber Oil Transparent Jarrah Brown Oil-Based Australian Timber Oil 5 gal (140.0019460.008)
- VARATHANE WOOD STN KONA QT (262010)
- Cabot Interior and Exterior Paints and Stains