Shop All Exterior Stains & Sealers
Cabot
Semi Solid DeckStainNew Cedar, Flat, 1gal
Mfr # 140.0001416.007
Zoro # G2863962
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Alkyd
- Paint Color Family Browns
- Finish Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0001416.007
- Zoro # G2863962
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Semi-Solid Deck Stain |
Paint Base Type | Alkyd |
Color | New Cedar |
Paint Color Family | Browns |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Application Temperature | Above 50 Degrees F |
Exposure Conditions | Exterior |
VOC Content | Less Than 550g/L |
Coverage | 400 to 600 sq ft |
Color Family | Browns |
Stains and Sealers Product Grouping | Semi-Solid Stain |
Application Method | Brush Only |
Dry Time | 24 hr |
Base Type | Alkyd |
Dry Time Recoat | 24 hr |
Surface | Wood Surfaces |
Description
Semi-Solid Stain, For Use On Surface Material Wood, Paint Base Type Alkyd, Paint Color Family Browns, New Cedar, Flat Finish, Size 1 gal, Coverage 400 to 600 sq ft, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush Only, Exposure Conditions Exterior, Dry Time 24 hr, Semi-Solid Deck Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY Paint Roller Frame, Cage, 9" Rollers (9PHK5G)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- SAFETYSTEPTD Paint Roller Frame, Roller, Steel Handle, 7-1/2" Rollers (SSTDPBROLLER)
- RUST-OLEUM Automotive Primer, Red, 12 oz. (249419)
- CABOT SemiSolid DeckStain, NewRedwood, Flat, 1gal (140.0001417.007)
- CABOT Semi Solid Stain, Mission Brown, Flat, 1gal (140.0001434.007)
- CABOT Stain, Amberwood, Toned Flat, 1gal (140.0019457.007)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- CABOT Solid Color Oil Stain Low VOC Solid Tintable Medium Base Oil-Based Alkyd Deck Stain 1 gal (140.0007608.007)
- CABOT DeckCorrect Solid Tintable Tint Base Water-Based Acrylic Deck Stain 1 gal (140.0025200.007)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- Cabot Exterior Stains & Sealers