Shop All Exterior Stains & Sealers
Cabot
Sealer, Crystal Clear, Flat, 1gal
Mfr # 140.0001000.007
Zoro # G2116475
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Silicone
- Color Crystal Clear
- Paint Color Family Clears
- Finish Flat
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0001000.007
- Zoro # G2116475
- UPC # 00080351110009
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Sealer |
Paint Base Type | Silicone |
Color | Crystal Clear |
Paint Color Family | Clears |
Finish | Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
VOC Content | Less Than 100g/L |
Color Family | Clears |
Dry Time | 1 hr |
Application Temperature | Above 40 Degrees F |
Exposure Conditions | Exterior |
Base Type | Silicone |
Surface | Wood, Brick, Stone, Concrete, and Pourous Surfaces |
Stains and Sealers Product Grouping | Sealer |
Application Method | Brush, Roll, Spray |
Coverage | 100 to 250 sq ft |
Dry Time Recoat | 24 hr |
Description
Sealer, For Use On Surface Material Brick, Concrete, Stone, Wood, Paint Base Type Silicone, Paint Color Family Clears, Crystal Clear, Flat Finish, Size 1 gal, Coverage 100 to 250 sq ft, VOC Content Less Than 100g/L, Dry Time Recoat 24 hr, Application Method Brush, Roll, Spray, Exposure Conditions Exterior, Dry Time 1 hr, Sealer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- KRYLON INDUSTRIAL Inverted Marking Paint, 16 oz., Clear, Solvent -Based (A03600007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- RUST-OLEUM Exterior Paint, Satin, Oil Base, Black, 1 gal (237543)
- CABOT Sealer, Crystal Clear, Flat, 5gal (140.0001000.008)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- CABOT Aust Tmbr Ambrwd Wf Qt (140.0019457.005)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- CABOT Translucent Coating Natural, Flat, 1gal (140.0003000.007)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- ZINSSER 5 Gal Clear Okon, W-2 Water-Repellent Sealer Porous Surface (OK920)
- Cabot Interior and Exterior Paints and Stains