Shop All Exterior Stains & Sealers
Cabot
Exterior Stain, Cedar, Toned Flat, 1 gal.
Mfr # 140.0019202.007
Zoro # G4997876
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Oil
- Paint Color Family Browns
- Finish Toned Flat
- Size 1 gal
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabot
- MFR # 140.0019202.007
- Zoro # G4997876
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Exterior Stain |
Paint Base Type | Oil |
Color | Cedar |
Paint Color Family | Browns |
Finish | Toned Flat |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Surface | New or Reconditioned Wood Surfaces |
Coverage | 250 to 350 sq ft |
Application Temperature | Above 50 Degrees F |
Color Family | Browns |
Exposure Conditions | Exterior |
Application Method | Brush, Spray |
VOC Content | Less Than 275g/L |
Stains and Sealers Product Grouping | Exterior Stain |
Dry Time | 24 hr |
Description
Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, Cedar, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Application Method Brush, Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- RUST-OLEUM Carnival Red, Gloss, 12 oz (7763-830)
- ENCORE PLASTICS HDPE Paint Bucket, 20 qt (1123056)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-9)
- CABOT Stain, Pacific Redwood, Toned Flat, 1 gal. (140.0019205.007)
- CABOT Exterior Stain, Heartwood, Toned Flat, 1gal (140.0019204.007)
- CABOT Exterior Stain, Natural, Toned Flat, 1 gal. (140.0019200.007)
- CABOT Stain, Mahogany Flame, Toned Flat, 1 gal. (140.0019459.007)
- CABOT Australian Timber Oil Transparent Honey Teak Oil-Based Australian Timber Oil 1 qt (140.0003458.005)
- CABOT Stain, Jarrah Brown, Toned Flat, 1 gal. (140.0019460.007)
- CABOT Translucent CoatingCedar, Flat, 1gal (140.0003002.007)
- Cabot Exterior Stains & Sealers