Shop All Exterior Stains & Sealers
Cabot
Cabot 3002 Deck and Siding Stain, Cedar, 5 gal
Mfr # 3002
Zoro # G104262943
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cabot
- MFR # 3002
- Zoro # G104262943
- UPC # 80351530029
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Color | Cedar |
Description
Cabot® Wood toned deck and siding stain is specially formulated with a unique blend of resin and oil to provide a great natural finish for bare wood. This distinctive product comes in five natural tones that not only sustains the natural beauty of exterior wood, it also provides excellent wood penetrating protection against the sun and all damaging weather elements. It's water-repellent, to keep moisture out and guard against warping and checking, plus it's mildew resistant. Easy to apply requiring just one coat, Cabot® wood toned deck and siding stain slightly darkens wood when first applied leaving a flat and translucent finish. The finish then slowly weathers with time to a natural wood hue depending upon the color of product chosen and the particular wood type on which it was applied.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based (K00830108)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 10 PK (25032)
- HENTZEN Paint, Liquid, CARC Paint, Tan, PK3 (K7178TWU)
- CABOT Cabot 3000-5GAL Deck and Siding Stain, Natural, 5 gal (3000)
- CABOT Australian Timber Oil Transparent Honey Teak Oil-Based Australian Timber Oil 1 gal (140.0003458.007)
- CABOT Aust Tmbr Ambrwd Wf Qt (140.0019457.005)
- CABOT Wood Brightener, Clear, None, 1 gal. (140.0008008.007)
- CABOT Wood Toned Stain & Sealer Transparent Cedar Oil-Based Deck and Siding Stain 5 gal (140.0003002.008)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 1 qt (140.0016306.005)
- FLOOD Flood FLD447-05 5 Gallon; Clear Wood Finish Oil Exterior (712018)
- Cabot Exterior Stains & Sealers