Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 8x2In, 10 Ft
Mfr # CF54/200EZ
Zoro # G8531013
product price: $142.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Capacity 36 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF54/200EZ
- Zoro # G8531013
- UPC # 800388000339
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 2 in |
Width | 8 in |
Length (Straight Wireway) | 10 ft |
Depth | 118.2 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 36 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 9 lb |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 8 in, Height 2 in, Material Steel, Length 10 ft, Capacity 36 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- SIEMENS Non-Illum Selector Switch, 1NO, Chrome, 2P (52SC6AEK1)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- Cablofil Cable Trays