Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 6x2In, 10 Ft
Mfr # CF54/150EZ
Zoro # G8531004
product price: $126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Capacity 27 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF54/150EZ
- Zoro # G8531004
- UPC # 800388000292
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 2 in |
Width | 6 in |
Length (Straight Wireway) | 10 ft |
Depth | 118.2 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 27 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 7 lb |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 6 in, Height 2 in, Material Steel, Length 10 ft, Capacity 27 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- TY-RAP 7.3" L Cable Tie BK PK 1000 (TY25MX)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06E145S476)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- Cablofil Cable Trays