Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 18x6In, 10 Ft
Mfr # CF150/450EZ
Zoro # G9814034
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 155 lb
- Finish Zinc Plated
- Length 10 ft
- Height 6 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF150/450EZ
- Zoro # G9814034
- UPC # 800388001091
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 6 in |
Width | 18 in |
Length (Straight Wireway) | 10 ft |
Details
Item | Wire Mesh Cable Tray |
Capacity | 155 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 28 lb |
Description
Wire Mesh Cable Tray, Width 18 in, Height 6 in, Material Steel, Length 10 ft, Capacity 155 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 28 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206GNK)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- Cablofil Cable Trays