Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 18x4In, 10 Ft
Mfr # CF105/450EZ
Zoro # G2356280
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 129 lb
- Finish Zinc Plated
- Length 10 ft
- Height 4 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF105/450EZ
- Zoro # G2356280
- UPC # 800388001190
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 4 in |
Width | 18 in |
Length (Straight Wireway) | 10 ft |
Details
Item | Wire Mesh Cable Tray |
Capacity | 129 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 25 lb |
Description
Wire Mesh Cable Tray, Width 18 in, Height 4 in, Material Steel, Length 10 ft, Capacity 129 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B10A)
- WIEGMANN Hole Plug, Gray, Matte, 0.81" Hole Dia. (HW-FGHPWW)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- Cablofil Cable Trays