Shop All Cable Trays
Cablofil
Wire Mesh Cable Tray, 12x6In, 10 Ft
Mfr # CF150/300EZ
Zoro # G8531074
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 155 lb
- Finish Zinc Plated
- Length 10 ft
- Height 6 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF150/300EZ
- Zoro # G8531074
- UPC # 800388000988
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 6 in |
Width | 12 in |
Length (Straight Wireway) | 10 ft |
Details
Item | Wire Mesh Cable Tray |
Capacity | 155 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified; UL |
Rung Spacing | 4 in |
Weight | 23 lb |
Description
Wire Mesh Cable Tray, Width 12 in, Height 6 in, Material Steel, Length 10 ft, Capacity 155 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Silver (SCH8B)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- Cablofil Cable Trays