Shop All Cable Trays
Cablofil
Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4
Mfr # PACKCF54/200EZ
Zoro # G3328561
product price: $342.99
/pk 4, $85.75/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 lb
- Finish Zinc Plated
- Length 26 ft
- Height 2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # PACKCF54/200EZ
- Zoro # G3328561
- UPC # 800388005082
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 26 ft |
Height | 2 in |
Width | 8 in |
Length (Straight Wireway) | 26 ft |
Depth | 78.0 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 36 lb |
Finish | Zinc Plated |
Material | Steel |
Weight | 29 lb |
Standard | UL Classified |
Type | Straight Sections |
Description
Wire Mesh Cable Tray, Width 8 in, Height 2 in, Material Steel, Length 26 ft, Capacity 36 lb, Finish Zinc Plated, Weight 29 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- JANDORF Rotry Switch 2Circt Brs (61215)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- Cablofil Cable Trays