Shop All Cable Trays
Cablofil
Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4
Mfr # PACKCF54/150EZ
Zoro # G1943295
product price: $305.99
/pk 4, $76.50/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 27lb
- Finish Zinc Plated
- Length 26 ft
- Height 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # PACKCF54/150EZ
- Zoro # G1943295
- UPC # 800388005075
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 26 ft |
Height | 2 in |
Width | 6 in |
Length (Straight Wireway) | 26 ft |
Depth | 78.0 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 27lb |
Finish | Zinc Plated |
Material | Steel |
Weight | 27 lb |
Type | Straight Sections |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 6 in, Height 2 in, Material Steel, Length 26 ft, Capacity 27lb, Finish Zinc Plated, Weight 27 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- Cablofil Cable Trays