Shop All Cable Trays
Cablofil
Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4
Mfr # PACKCF54/100EZ
Zoro # G2679381
product price: $280.99
/pk 4, $70.25/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 lb
- Finish Zinc Plated
- Length 26 ft
- Height 2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # PACKCF54/100EZ
- Zoro # G2679381
- UPC # 800388005068
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 26 ft |
Height | 2 in |
Width | 4 in |
Length (Straight Wireway) | 26 ft |
Depth | 78.0 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 22 lb |
Finish | Zinc Plated |
Material | Steel |
Weight | 25 lb |
Standard | UL Classified |
Type | Straight Sections |
Description
Wire Mesh Cable Tray, Width 4 in, Height 2 in, Material Steel, Length 26 ft, Capacity 22 lb, Finish Zinc Plated, Weight 25 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER RECEPTACLE 14-50RSINGLE (CHU1S)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- LORELL Lorell Power Strip (LLR33992)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1NT1-7)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- Cablofil Cable Trays