Shop All Cable Trays
Cablofil
Washer, Square Splice, Electro Zinc, PK25
Mfr # CE40EZ
Zoro # G1074525
original price:
$40.19
20% off
new price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 2 1/8 in
- Height 1 1/8 in
- For Use With Splicing Cablofil Trays
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CE40EZ
- Zoro # G1074525
- UPC # 800388003415
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 2 1/8 in |
Height | 1 1/8 in |
Width | 2 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Length (Straight Wireway) | 2 1/8 in |
Depth | 7.0 in |
Details
Item | Cable Tray Washer |
Finish | Zinc Plated |
For Use With | Splicing Cablofil Trays |
Material | Steel |
Mounting Hardware Included | No |
Number of Pieces | 25 |
Includes | Clamp |
Type | Splicing |
Standard | UL Classified |
Description
Cable Tray Washer, For Use With Splicing Cablofil Trays, Finish Zinc Plated, Material Steel, Height 1 1/8 in, Length 2 1/8 in, Width 2 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Includes Clamp, Mounting Hardware Included No, Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Power Distribution Units Pdus Outlet Box Cover Single Blank Black (3054-E)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- Cablofil Cable Trays