Shop All Cable Trays
Cablofil
Screw And Flange Nut, Electro Zinc, PK50
Mfr # EZBN1/4EZ
Zoro # G2330702
product price: $17.85
/pk 50, $0.36/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 3/4 in
- Height 1 in
- For Use With Bends and Tees, Bolting Turns, Cablofil Wiremesh Cable Trays
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # EZBN1/4EZ
- Zoro # G2330702
- UPC # 800388008960
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 3/4 in |
Height | 1 in |
Width | 2 3/4 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Length (Straight Wireway) | 3/4 in |
Depth | 4.7 in |
Details
Item | Cable Tray Screw And Flange Nut |
Finish | Zinc Plated |
For Use With | Bends and Tees, Bolting Turns, Cablofil Wiremesh Cable Trays |
Material | Steel |
Number of Pieces | 50 |
Mounting Hardware Included | No |
Type | Accessories |
Standard | UL Classified |
Description
Cable Tray Screw And Flange Nut, For Use With Bends and Tees, Bolting Turns, Cablofil Wiremesh Cable Trays, Finish Zinc Plated, Material Steel, Height 1 in, Length 3/4 in, Width 2 3/4 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Mounting Hardware Included No, Number of Pieces 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22982301)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- Cablofil Cable Trays