Shop All Cable Supports
Cablofil
RUNWAY FAST SPLICE, ELECTRO-ZINC 50/PK, CM558241, PK 50
Mfr # 220377
Zoro # G4591274
product price: $269.99
/ea
Sold in multiples of 25 for $6,749.75
Free Shipping & Returns
$6,749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Wire Basket
- Components Splice
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # 220377
- Zoro # G4591274
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Wire Basket |
Components | Splice |
Finish | Electro Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- EASYLIFE TECH Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide (71577-0.76 KIT)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- ARROW FASTENER Staple Insul Clr5/16B300 (591188)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- Cablofil Cable Supports