Shop All Cable Supports
Cablofil
PROFILE FAS 22", FOR CABLE RUNWAY, PRE-GALVANIZED
Mfr # 213376
Zoro # G4591728
product price: $42.99
/ea
Sold in multiples of 25 for $1,074.75
$1,074.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Wire Basket
- Components Support Systems
- Finish Pre-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # 213376
- Zoro # G4591728
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Wire Basket |
Components | Support Systems |
Finish | Pre-Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- PANDUIT Press-On Nail Plate (P304B2)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- KLEIN TOOLS J-Hooks, 2-Inch, 6PK (450-510)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- Cablofil Cable Supports