Shop All Cable Trays
Cablofil
PROFILE 12" FAS, ELECTRO ZINC
Mfr # 213731
Zoro # G4903167
product price: $18.49
/ea
Sold in multiples of 25 for $462.25
$462.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Pre-Galvanized
- Material Steel
- Components Support Systems
- Type Wire Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # 213731
- Zoro # G4903167
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Pre-Galvanized |
Material | Steel |
Components | Support Systems |
Type | Wire Basket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 24V-DC 16A AMP 4.5KW AC CONTACTOR (100-M09NZ*2431)
- SQUARE D Thermal Unit, 49.1 to 61.2A (CC81.5)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- LITTLE GIANT In-line Safety Switch (ACS-4)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- Cablofil Cable Trays