Shop All Conduit Clamps & Hangers
Cablofil
Hanger, Size 12"
Mfr # FASPCH300PG
Zoro # G1190053
product price: $38.99
/ea
Sold in multiples of 5 for $194.95
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Finish Pre-Galvanized
- Type Wire Basket
- Components Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASPCH300PG
- Zoro # G1190053
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Details
Item | Hanger |
Sub-Category | Hangers |
Material | Steel |
Finish | Pre-Galvanized |
Type | Wire Basket |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- ABB 38 Malle I Beam Clamp (Z502-10)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- NVENT CADDY Conduit & Cable Hanger, EMT 1/2 In (K8)
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- Cablofil Conduit Clamps & Hangers