Shop All Cable Trays
Cablofil
Center Hanger, 8
Mfr # FASPCH200PG
Zoro # G500404657
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 7 5/8 in
- Height 5 15/16 in
- For Use With Cablofil 8 in Width Mesh Tray, Trays
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASPCH200PG
- Zoro # G500404657
- UPC # 800388004351
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 7 5/8 in |
Height | 5 15/16 in |
Width | 2 11/16 in |
Depth | 7.64 in |
Length (Straight Wireway) | 7 5/8 in |
For Tray Width | 8 in |
Details
Item | Center Hanger |
Finish | Galvanized |
For Use With | Cablofil 8 in Width Mesh Tray, Trays |
Material | Steel |
Number of Pieces | 1 |
Type | Mountings |
Description
Center Hanger, For Use With Cablofil 8 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 5 15/16 in, Length 7 5/8 in, Width 2 11/16 in, For Tray Width 8 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BD)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- CABLOFIL Wire Mesh Cable Tray, 20x2In, 10 Ft (CF54/500EZ)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- Cablofil Cable Trays