Shop All Cable Trays
Cablofil
Center Hanger, 20
Mfr # FASPCH500PG
Zoro # G800404630
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 19 7/16 in
- Height 5 15/16 in
- Width 2 11/16 in
- For Use With Cablofil 20 in Width Mesh Tray, Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASPCH500PG
- Zoro # G800404630
- UPC # 800388004399
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 19 7/16 in |
Height | 5 15/16 in |
Width | 2 11/16 in |
Depth | 19.45 in |
For Tray Width | 20 in |
Length (Straight Wireway) | 19 7/16 in |
Details
Item | Center Hanger |
Finish | Galvanized |
For Use With | Cablofil 20 in Width Mesh Tray, Trays |
Material | Steel |
Number of Pieces | 1 |
Type | Mountings |
Description
Center Hanger, For Use With Cablofil 20 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 5 15/16 in, Length 19 7/16 in, Width 2 11/16 in, For Tray Width 20 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- QUEST MANUFACTURING Cable Tray I-Beam Mounting Clip, Zinc (CT0016-03)
- Cablofil Cable Trays