Shop All Cable Trays
Cablofil
Center Hanger, 18
Mfr # FASPCH450PG
Zoro # G000404652
original price:
$20.89
4% off
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 17 1/2 in
- Height 5 15/16 in
- Width 2 11/16 in
- For Use With Cablofil 18 in Width Mesh Tray, Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cablofil
- MFR # FASPCH450PG
- Zoro # G000404652
- UPC # 800388004382
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 17 1/2 in |
Height | 5 15/16 in |
Width | 2 11/16 in |
Depth | 17.48 in |
For Tray Width | 18 in |
Length (Straight Wireway) | 17 1/2 in |
Details
Item | Center Hanger |
Finish | Galvanized |
For Use With | Cablofil 18 in Width Mesh Tray, Trays |
Material | Steel |
Number of Pieces | 1 |
Type | Mountings |
Description
Center Hanger, For Use With Cablofil 18 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 5 15/16 in, Length 17 1/2 in, Width 2 11/16 in, For Tray Width 18 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2B)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-36)
- Cablofil Cable Trays