Shop All Cable Trays
Cablofil
Center Hanger, 16
Mfr # FASPCH400PG
Zoro # G600404656
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 15 1/2 in
- Height 5 15/16 in
- Width 2 11/16 in
- For Use With Cablofil 16 in Width Mesh Tray, Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASPCH400PG
- Zoro # G600404656
- UPC # 800388004375
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 15 1/2 in |
Height | 5 15/16 in |
Width | 2 11/16 in |
Length (Straight Wireway) | 15 1/2 in |
For Tray Width | 16 in |
Details
Item | Center Hanger |
Finish | Galvanized |
For Use With | Cablofil 16 in Width Mesh Tray, Trays |
Material | Steel |
Number of Pieces | 1 |
Description
Center Hanger, For Use With Cablofil 16 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 5 15/16 in, Length 15 1/2 in, Width 2 11/16 in, For Tray Width 16 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (LC1D40AG7)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4060404CHSS)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- LEGRAND Wiremold Outlet Box, 0 Knockout, Metal, Ivory, Wall Mounting (B3)
- Cablofil Cable Trays