Shop All Cable Trays
Cablofil
Cable Tray Support, Steel, Length 6 In
Mfr # FASP150PG
Zoro # G0899254
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 6 in
- Height 1 1/16 in
- For Use With Cabinets, Floors, Rapeze Hung Installations, Walls
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASP150PG
- Zoro # G0899254
- UPC # 800388016576
- Country of Origin Multiple
- Category Cable Trays
Dimensions
Length | 6 in |
Height | 1 1/16 in |
Width | 3 in |
Length (Straight Wireway) | 6 in |
For Tray Width | 6 in |
Details
Item | Cable Tray Support |
Finish | Galvanized |
For Use With | Cabinets, Floors, Rapeze Hung Installations, Walls |
Material | Steel |
Number of Pieces | 1 |
Includes | Carrying Case |
Mounting Hardware Included | No |
Description
Cable Tray Support, For Use With Cabinets, Floors, Rapeze Hung Installations, Walls, Finish Galvanized, Material Steel, Height 1 1/16 in, Length 6 in, Width 3 in, For Tray Width 6 in, Includes Carrying Case, Mounting Hardware Included No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 3.81 H (9080LB33)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2PR)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- Cablofil Cable Trays