Shop All Cable Trays
Cablofil
Cable Tray Support, Steel, Length 16 In
Mfr # FASP400PG
Zoro # G1154027
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 16 in
- Height 1 in
- For Use With Cablofil Cable Trays
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASP400PG
- Zoro # G1154027
- UPC # 800388001930
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 16 in |
Height | 1 in |
Width | 3 in |
For Tray Width | 16 in |
Length (Straight Wireway) | 16 in |
Depth | 15.51 in |
Details
Item | Cable Tray Support |
Finish | Zinc Plated |
For Use With | Cablofil Cable Trays |
Material | Steel |
Mounting Hardware Included | No |
Includes | Carrying Case |
Number of Pieces | 1 |
Type | Mountings |
Description
Cable Tray Support, For Use With Cablofil Cable Trays, Finish Zinc Plated, Material Steel, Height 1 in, Length 16 in, Width 3 in, For Tray Width 16 in, Includes Carrying Case, Mounting Hardware Included No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- GE Load Center, TL, 40A (TL240RCUP)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- Cablofil Cable Trays