Shop All Cable Trays
Cablofil
Cable Tray Support, Steel, Length 12 In
Mfr # FASP300PG
Zoro # G2787041
original price:
$15.54
8% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 12 in
- Height 1 in
- For Use With Cablofil Cable Trays
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASP300PG
- Zoro # G2787041
- UPC # 800388016606
- Country of Origin Multiple
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 1 in |
Width | 3 in |
For Tray Width | 12 in |
Length (Straight Wireway) | 12 in |
Details
Item | Cable Tray Support |
Finish | Zinc Plated |
For Use With | Cablofil Cable Trays |
Material | Steel |
Number of Pieces | 1 |
Includes | Carrying Case |
Mounting Hardware Included | No |
Description
Cable Tray Support, For Use With Cablofil Cable Trays, Finish Zinc Plated, Material Steel, Height 1 in, Length 12 in, Width 3 in, For Tray Width 12 in, Includes Carrying Case, Mounting Hardware Included No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Ring Typ 16-14 G Wire PK10 (12150PK)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- GROTE Switch, Toggle, 50 Amp, ON/OFF, SPST (82-2227)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- Cablofil Cable Trays