Shop All Cable Trays
Cablofil
Cable Tray Support, Post Mounting
Mfr # UFCN300PG
Zoro # G1097302
original price:
$41.74
29% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 7 in
- Height 3 1/4 in
- Width 1 3/8 in
- For Use With Cablofil Cable Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # UFCN300PG
- Zoro # G1097302
- UPC # 800388012462
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 7 in |
Height | 3 1/4 in |
Width | 1 3/8 in |
For Tray Width | 12 in |
Length (Straight Wireway) | 7 in |
Details
Item | Cable Tray Support |
Finish | Galvanized |
For Use With | Cablofil Cable Trays |
Material | Steel |
Includes | Bolts, Clamp, Nuts, Pre-Assembled FAS Profile |
Number of Pieces | 1 |
Mounting Hardware Included | No |
Description
Cable Tray Support, For Use With Cablofil Cable Trays, Finish Galvanized, Material Steel, Height 3 1/4 in, Length 7 in, Width 1 3/8 in, For Tray Width 12 in, Includes Bolts, Clamp, Nuts, Pre-Assembled FAS Profile, Mounting Hardware Included No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- CABLOFIL Wire Cable Tray, Width 8 In, L 6.5 Ft, PK4 (PACKCF54/200EZ)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- Cablofil Cable Trays