Shop All Cable Trays
Cablofil
Cable Tray Support, Floor Mounting
Mfr # UFS60/100PG
Zoro # G2502595
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 2 3/8 in
- Height 4 in
- Width 1/8 in
- For Use With Cablofil Cable Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # UFS60/100PG
- Zoro # G2502595
- UPC # 800388004283
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 2 3/8 in |
Height | 4 in |
Width | 1/8 in |
Length (Straight Wireway) | 2 3/8 in |
For Tray Width | 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in |
Depth | 2.382 in |
Details
Item | Cable Tray Support |
Finish | Galvanized |
For Use With | Cablofil Cable Trays |
Material | Steel |
Number of Pieces | 1 |
Color | Silver |
Type | Mountings |
Description
Cable Tray Support, For Use With Cablofil Cable Trays, Finish Galvanized, Material Steel, Height 4 in, Length 2 3/8 in, Width 1/8 in, For Tray Width 4 in, 6 in, 8 in, 12 in, 18 in, 20 in, 22 in, 24 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord Twist Lock (EC123T)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- Cablofil Cable Trays