Shop All Cable Trays
Cablofil
Cable Tray Support, Center Hanging, Steel
Mfr # FASPCH300PG
Zoro # G2258925
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 12 in
- Height 5 7/8 in
- For Use With Cablofil Cable Trays
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASPCH300PG
- Zoro # G2258925
- UPC # 800388004368
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 5 7/8 in |
Width | 2 3/8 in |
Length (Straight Wireway) | 12 in |
For Tray Width | 12 in |
Depth | 11.57 in |
Details
Item | Cable Tray Support |
Finish | Galvanized |
For Use With | Cablofil Cable Trays |
Material | Steel |
Number of Pieces | 1 |
Type | Mountings |
Description
Cable Tray Support, For Use With Cablofil Cable Trays, Finish Galvanized, Material Steel, Height 5 7/8 in, Length 12 in, Width 2 3/8 in, For Tray Width 12 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA66CCOL)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-120A)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- Cablofil Cable Trays