Shop All Cable Trays
Cablofil
Cable Tray, 2" D x 24" W
Mfr # CF54/600EZ
Zoro # G800428056
product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Capacity 95 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 1/4 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF54/600EZ
- Zoro # G800428056
- UPC # 800388000537
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 10 ft |
Height | 2 1/4 in |
Width | 24 in |
Depth | 118.2 in |
Length (Straight Wireway) | 10 ft |
Flange Width | 2 3/16 in |
Details
Item | Wire Mesh Cable Tray |
Capacity | 95 lb |
Finish | Zinc Plated |
Material | Steel |
Standards | CSA Certified, NEMA VE-1, UL |
Weight | 26 lb |
Rung Spacing | 4 in |
Standard | UL Classified |
Description
Wire Mesh Cable Tray, Width 24 in, Height 2 1/4 in, Material Steel, Length 10 ft, Capacity 95 lb, Finish Zinc Plated, Standards CSA Certified, NEMA VE-1, UL, Flange Width 2 3/16 in, Rung Spacing 4 in, Weight 26 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6-A)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-BK)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (10250T714R)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- Cablofil Cable Trays