Shop All Cable Trays
Cablofil
CABLE RUNWAY WIRE MESH, 10'LX18"WX2"D STRAIGHT SECTION, ELECTRO ZINC
Mfr # 198369
Zoro # G5718414
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Type Wire Basket
- Components Straight Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # 198369
- Zoro # G5718414
- Country of Origin Unknown
- Category Cable Trays
Details
Finish | Electro Galvanized |
Material | Steel |
Type | Wire Basket |
Components | Straight Section |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 20 Amp Switch Body (V0)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- Cablofil Cable Trays