Shop All Cable Trays
Cablofil
CABLE RUNWAY WIRE MESH, 10'LX12"WX6"D STRAIGHT SECTION, ELECTRO ZINC
Mfr # CF150/300EZ
Zoro # G0979834
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Fiber Duct H X W 6" X 12"
- Type Wire Basket
- Components Straight Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # CF150/300EZ
- Zoro # G0979834
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Fiber Duct H X W | 6" X 12" |
Details
Finish | Electro Galvanized |
Material | Steel |
Type | Wire Basket |
Components | Straight Section |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-048)
- KILLARK Bushing, Reducing (R-53)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Center Hanger, 24 (FASPCH600PG)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- CABLOFIL Cable Tray, 2" D x 24" W (CF54/600EZ)
- QUEST MFG Cable Tray Grounding Bolt, Copper (CT0039)
- Cablofil Cable Trays