Shop All Wire Ducts
Cablofil
C Bracket, 8
Mfr # FASC200PG
Zoro # G800404616
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cablofil 8 in Width Mesh Tray, Trays
- Material Steel
- Length 10 15/16 in
- Finish Galvanized
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASC200PG
- Zoro # G800404616
- UPC # 800388002951
- Country of Origin China
- Category Wire Ducts
Dimensions
Length | 10 15/16 in |
Width | 2 11/16 in |
Height | 8 1/4 in |
Depth | 10.96 in |
For Tray Width | 8 in |
Length (Straight Wireway) | 10 15/16 in |
Details
Item | C Bracket |
For Use With | Cablofil 8 in Width Mesh Tray, Trays |
Material | Steel |
Finish | Galvanized |
Type | Mountings |
Number of Pieces | 1 |
Description
C Bracket, For Use With Cablofil 8 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 8 1/4 in, Length 10 15/16 in, Width 2 11/16 in, For Tray Width 8 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- CABLOFIL C Bracket, 6 (FASC150PG)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- Cablofil Wire Ducts