Shop All Wire Ducts
Cablofil
C Bracket, 6
Mfr # FASC150PG
Zoro # G500404640
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cablofil 6 in Width Mesh Tray, Trays
- Material Steel
- Length 9 in
- Finish Galvanized
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cablofil
- MFR # FASC150PG
- Zoro # G500404640
- UPC # 800388002920
- Country of Origin China
- Category Wire Ducts
Dimensions
Length | 9 in |
Width | 2 11/16 in |
Height | 8 1/4 in |
Depth | 8.99 in |
For Tray Width | 6 in |
Length (Straight Wireway) | 9 in |
Details
Item | C Bracket |
For Use With | Cablofil 6 in Width Mesh Tray, Trays |
Material | Steel |
Finish | Galvanized |
Type | Mountings |
Number of Pieces | 1 |
Description
C Bracket, For Use With Cablofil 6 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 8 1/4 in, Length 9 in, Width 2 11/16 in, For Tray Width 6 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- CABLOFIL C Bracket, 4 (FASC100PG)
- CABLOFIL C Bracket, 8 (FASC200PG)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- Cablofil Wire Ducts