Shop All Wire Ducts
Cablofil
C Bracket, 18
Mfr # FASC450PG
Zoro # G400404603
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cablofil 18 in Width Mesh Tray, Trays
- Material Steel
- Length 20 13/16 in
- Finish Galvanized
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cablofil
- MFR # FASC450PG
- Zoro # G400404603
- UPC # 800388014381
- Country of Origin China
- Category Wire Ducts
Dimensions
Length | 20 13/16 in |
Width | 2 11/16 in |
Height | 8 1/4 in |
Depth | 20.81 in |
Length (Straight Wireway) | 20 13/16 in |
For Tray Width | 18 in |
Details
Item | C Bracket |
For Use With | Cablofil 18 in Width Mesh Tray, Trays |
Material | Steel |
Finish | Galvanized |
Type | Mountings |
Number of Pieces | 1 |
Description
C Bracket, For Use With Cablofil 18 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 8 1/4 in, Length 20 13/16 in, Width 2 11/16 in, For Tray Width 18 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Gray color - Nylon - 18 Lbs Tensile Strength (CT204CL-GRAY)
- CABLOFIL C Bracket, 6 (FASC150PG)
- CABLOFIL C Bracket, 8 (FASC200PG)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- Cablofil Wire Ducts