Shop All Wire Ducts
Cablofil
C Bracket, 12
Mfr # FASC300PG
Zoro # G300404611
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cablofil 12 in Width Mesh Tray, Trays
- Material Steel
- Length 14 7/8 in
- Width 2 11/16 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # FASC300PG
- Zoro # G300404611
- UPC # 800388002982
- Country of Origin China
- Category Wire Ducts
Dimensions
Length | 14 7/8 in |
Width | 2 11/16 in |
Height | 8 1/4 in |
Depth | 14.9 in |
For Tray Width | 12 in |
Length (Straight Wireway) | 14 7/8 in |
Details
Item | C Bracket |
For Use With | Cablofil 12 in Width Mesh Tray, Trays |
Material | Steel |
Finish | Galvanized |
Type | Mountings |
Number of Pieces | 1 |
Description
C Bracket, For Use With Cablofil 12 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 8 1/4 in, Length 14 7/8 in, Width 2 11/16 in, For Tray Width 12 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- CABLOFIL C Bracket, 8 (FASC200PG)
- CABLOFIL C Bracket, 6 (FASC150PG)
- CABLOFIL C Bracket, 4 (FASC100PG)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD4X4WPW6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- FLAIR-IT Flair-It 16873 Swivel Coupling; .5 x .5 In. (1834464)
- Cablofil Wire Ducts