Shop All Cable Trays
Cablofil
6"WX4"DX10'L CABLE TRAY, STRAIGHT SECTION, ELECTRO-ZINC
Mfr # 199278
Zoro # G5054184
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Material Steel
- Fiber Duct H X W 4" X 6"
- Type Wire Basket
- Components Straight Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablofil
- MFR # 199278
- Zoro # G5054184
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Fiber Duct H X W | 4" X 6" |
Details
Finish | Electro Galvanized |
Material | Steel |
Type | Wire Basket |
Components | Straight Section |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (D321N)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- Cablofil Cable Trays