Shop All Phone Handset Cords
Cablesys
Cablesys GCHA444012-FFB4 12 ft. Handset Cord Flat; Black
Mfr # GCHA444012-FFB4
Zoro # G604056769
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cablesys
- MFR # GCHA444012-FFB4
- Zoro # G604056769
- Country of Origin China
- Category Phone Handset Cords
Description
Features
- Handset Cord
- Size - 12 ft.
- Color - Flat Black
- 4 in. Lead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- SPECO TECHNOLOGIES Cable, Microphone, 10 Ft (MCA10)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- CABLESYS GCHA444006-FIV / 6FT IVORY Handset Cord (66NECBLOCK)
- CABLESYS Cablesys GCHA444025FMG 25 ft. Handset Cord; Dark Gray (GCHA444025FMG)
- CABLESYS GCHA444006-FWH / 6FT Handset Cord - White (50874.001)
- CURLEY CORD Handset Cord - Matte Black- 12 ft. (L-H4DU-12-FB)
- SOFTALK Softalk 04130 Telephone Extension Cord- Plug/Dual Jack- 25 ft.- Almond (4130)
- SWE-TECH 3C Telephone Handset Cord Voice, 4P4C RJ22 male to RJ22 male, Gray, Coil, Reverse, 10ft. *14 ines coiled* (FWT8104-44210GY)
- ANACOM MEDTEK Call Cord - EZ Call West-Com/West-Call 10 PIN (E5350-10)
- Cablesys Phone Handset Cords