Shop All S Hooks
Cablesafe
S-Hook, 15"
Mfr # INT CS15
Zoro # G2630351
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5
- Capacity 340 lb
- Depth 1.5
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7.5 |
Depth | 1.5 |
Length | 15.5 |
Details
Capacity | 340 lb |
Material | Plastic |
Color | Yellow |
Weight | 0.99 |
Description
The CableSafe® safety hook is an ultra-strong, easy to use cable management solution. The open-ended design allows for quick, one-handed installation, while still providing up to a 340 lb load rating from the glass-filled polyester material. The molded-in holes at each end allow you to secure the hook and cables with plastic cable ties.
CS06 is 6” tall and has 1.125” and 1.875” openings for cables. 55lbs load rating
CS09 is 9” tall and has 1.75” and 2.75” openings for cables. 77lbs load rating
CS12 is 12” tall and has 2.125” and 3.5” openings for cables. 220lbs load rating
CS15 is 15” tall and has 2.5” and 4.5” openings. 340lbs load rating
CS06 is 6” tall and has 1.125” and 1.875” openings for cables. 55lbs load rating
CS09 is 9” tall and has 1.75” and 2.75” openings for cables. 77lbs load rating
CS12 is 12” tall and has 2.125” and 3.5” openings for cables. 220lbs load rating
CS15 is 15” tall and has 2.5” and 4.5” openings. 340lbs load rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- DORMAKABA Full Mortise Std Wt FBB Hinge, 4 x 4, Satin Chrome (FBB179 4X4 DOOR HINGE 26D STL)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Satin Brass (15142X4-SL)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- CABLESAFE S-Hook, 12" (INT CS12)
- CABLESAFE S-Hook, Yellow, 6" (INT CS06)
- HERITAGE S-Hook, .148"x 2"Zinc (SHOOK-009)
- HAMPTON Medium Zinc-Plated Silver Steel 3.25 in. L S-Hook 240 lb (02-3483-838)
- VILLAGE WROUGHT IRON Village Wrought Iron SH-6-A 6 in. S-Hook with .75 in. Openings - Black (SH-6-A)
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK5 (U17381.000.0350)
- Cablesafe S Hooks