Shop All Linear Shafts & Support Rails
Cablesafe
Cable Rail, Heavy Duty
Mfr # CS-CR HD
Zoro # G2630701
product price: $24.45
/ea
$24.45
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
- Brand Cablesafe
- MFR # CS-CR HD
- Zoro # G2630701
- UPC # 810640011751
- Country of Origin Netherlands
- Category Linear Shafts & Support Rails
Description
The Cable Rail is an innovative system for the management of temporary cables. The unique hook arrangement allows cables to be easily loaded in and held tight between two Cable Rails, spaced up to 15 feet apart. The Cable Rail is easily mounted with screws or cable ties to walls, poles, or columns. The Cable Rail is robust enough to handle rigorous use in challenging environments while also providing an economical solution to industrial cable management and safety.
CS-CR holds five 12awg cables, up to 1⁄2” in diameter. Dimensions 3”x9.625”x1.375”.
CS-CR HD holds cables up to 1.25” in diameter. Dimensions 5”x12.75”x3.75”
CS-CR holds five 12awg cables, up to 1⁄2” in diameter. Dimensions 3”x9.625”x1.375”.
CS-CR HD holds cables up to 1.25” in diameter. Dimensions 5”x12.75”x3.75”
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
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- DYNABRADE Lock Ring (57332)
- DIXON Wilkerson Bowl, with Manual Drain (FRP-95-832)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- CABLESAFE Cable Rail (CS-CR)
- THOMSON Tube, Steel, 1.000 In D, 12 In (1 L TU CTL X 12)
- ISEL LFS-12-10 Linear Rail (220001 1400)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- NB Shaft, Steel, 0.625 In D, 6.00 In (SFW10X6FS103)
- Cablesafe Linear Bearings & Guides