Cables & Sensors

Spacelabs Temperature Adapter - Dual, Female Mono Plug Connectors


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Spacelabs Compatible Temperature Adapter - Dual, Female Mono Plug Connectors
OEM Part Numbers: 700-4000-00, 700-0031-00
Specifications:
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 30
  • Channel: Dual
  • Connector Proximal 1: Dual, Female Mono Plug Connectors
  • Cable Material: TPU Jacket
  • Cable Material: PVC Jacket
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 76
  • Channel: Single
  • Connector Proximal 1: Skin Sensor, 2.5 ft (76 cm)
  • Patient Size: Neonate
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 270
  • Channel: Single
  • Connector Proximal 1: Skin Sensor
  • Patient Size: Neonate
  • Cable Material: PVC Jacket
  • Cable Material: PVC Jacket
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 270
  • Channel: Single
  • Connector Proximal 1: Skin Sensor
  • Patient Size: Neonate
  • Cable Material: PVC Jacket
  • Cable Color: Gray
  • Cable Diameter: 4
  • Connector Proximal 1: Skin Sensor
  • Patient Size: Neonate
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 270
  • Channel: Single
  • Connector Proximal 1: Skin Sensor, 2.5 ft (76 cm)
  • Cable Material: PVC Jacket
  • Cable Color: Gray
  • Cable Diameter: 4
  • Total Length: 76
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.