Cables & Sensors

Reusable NIBP Cuff - Pediatric Single Hose 12 - 19 cm


product price: $37.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

OEM Part Numbers: CU-US1320HP, 0683-15-0002-01, 115-027714-00, 989803104151, 989803147851, M1572A, M4553B, 989803150401, M4553B5, 002275
Specifications:
  • Cuff Type: Reusable With Bladder
  • Hose Color: Gray
  • Hose Diameter: Inner 4 mm, outer 8 mm
  • Hose Length: 30
  • Cuff Range: 44184
  • Hose Type: Single
  • Patient Size: Pediatric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.