Cables & Sensors

Reusable NIBP Cuff - Adult Large Long Single Hose 31 - 53 cm


product price: $30.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

OEM Part Numbers: CU-US4560FL, CU-US4560MMQ, CU-US4560MQ
Specifications:
  • Cuff Range: 31 - 53
  • Hose Color: Gray
  • Hose Diameter: Inner 4 mm, outer 8 mm
  • Hose Type: Dual Tube
  • Hose Length: 30
  • Patient Size: Adult Large Long
  • Cuff Range: 31 - 53
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.